Skip Content
COLLARED PROMAX,WHITE,OPEN,2XL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLLARED PROMAX,WHITE,OPEN,2XL,P

ACTION CHEMICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13V924
  • Mfr. Model # 13V924
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.09 lbs

Technical Specs

  • Colour White
  • Features Open Wrist and Ankles
  • Item Collared Disposable Coveralls
  • Material Promax(R)
  • Size 2X-Large
  • Seam Style Serged
  • Closure Type Zipper
  • Fabric Weight 1.94 oz.
  • Inseam 30-1/2"
  • Cuff Style Open
  • Ankle Style Open
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list