COLLARED LAB COAT,XL,NAVY,44-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COLLARED LAB COAT,XL,NAVY,44-1/2 IN

LANDAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NDL5
  • Mfr. Model # 3NDL5
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Colour Navy
  • Item Collared Lab Coat
  • Material Cotton Twill
  • Length 44-1/2"
  • Number of Pockets 2
  • Size XL
  • Closure Type Snaps
  • Fits Chest Size 50"
  • Fabric Weight 7.5 oz.
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list