Skip Content
COLLARED LAB COAT,WHITE,39 IN. L,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLLARED LAB COAT,WHITE,39 IN. L,5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EJV9
  • Mfr. Model # 4EJV9
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Collared Lab Coat
  • Length 39"
  • Material Polyester/Cotton
  • Colour White
  • Number of Pockets 3
  • Size L
  • Closure Type Buttons
  • Fabric Weight 5 oz.
  • Fits Chest Size 44"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list