Skip Content
COLLARED LAB COAT,M,BLUE,35 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLLARED LAB COAT,M,BLUE,35 IN. L

LANDAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NDT3
  • Mfr. Model # 3NDT3
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Colour Blue
  • Item Collared Lab Coat
  • Material Polyester/Cotton
  • Length 35"
  • Size M
  • Number of Pockets 3
  • Fabric Weight 5.25 oz.
  • Closure Type Buttons
  • Cuff Style Open
  • Fits Chest Size 42"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list