Skip Content
COLLARED LAB COAT,L,BLUE,39 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLARED LAB COAT,L,BLUE,39 IN. L

LANDAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NDY6
  • Mfr. Model # 3NDY6
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • Colour Blue
  • Item Collared Lab Coat
  • Length 39"
  • Number of Pockets 3
  • Material Polyester/Cotton
  • Size L
  • Closure Type Buttons
  • Fits Chest Size 18"
  • Gender Women's
  • Fabric Weight 5.25 oz.
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list