COLLARED LAB COAT,2XL,NAVY,45 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COLLARED LAB COAT,2XL,NAVY,45 IN. L

LANDAU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NDL6
  • Mfr. Model # 3NDL6
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Collared Lab Coat
  • Colour Navy
  • Length 45"
  • Material Cotton Twill
  • Number of Pockets 2
  • Closure Type Snaps
  • Fabric Weight 7.5 oz.
  • Size 2XL
  • Fits Chest Size 54"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list