COLLARED CHEMSPLASH COVERALLS M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLLARED CHEMSPLASH COVERALLS M

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7213GT-M
  • Mfr. Model # 7213GT-M
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Gray
  • Item Coverall
  • Material ChemSplash 2(R)
  • Seam Style Sealed
  • Standards ANSI/ISEA 101-1996 R2008, ASTM D 5034:2001, 5587:2003
  • Inseam 68.58"
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Fits Chest Size 38"
  • Fits Waist Size 60.96"
  • Colour Family Grays
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Features Elastic Wrists and Ankles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list