Skip Content
COLLARED CHEMSPLASH COVERALLS 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLARED CHEMSPLASH COVERALLS 4XL

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7213GT4X
  • Mfr. Model # 7213GT4X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 6.0 lbs

Technical Specs

  • Closure Type Storm Flap Zipper with Pressure Sensitive Tape
  • Seam Style Taped
  • Colour Gray
  • Material ChemSplash 2(R)
  • Item Coverall
  • Size 4X-Large
  • Fabric Weight 80 GSM
  • Inseam 32"
  • Fits Chest Size 52" - 58"
  • Fits Waist Size 50-52"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Standards ASTM D5034:2001, D5587:2003 (C.R.E. Type), F739
  • Color Family Grays

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list