Skip Content
COLLARED CHEMSPLASH COVERALLS 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLARED CHEMSPLASH COVERALLS 3XL

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7213GT3X
  • Mfr. Model # 7213GT3X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Gray
  • Item Coverall
  • Size 3X-Large
  • Seam Style Taped
  • Material ChemSplash 2(R)
  • Closure Type Storm Flap Zipper with Pressure Sensitive Tape
  • Fabric Weight 80 GSM
  • Inseam 31-1/2"
  • Fits Chest Size 46" - 52"
  • Fits Waist Size 47-50"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Standards ASTM D5034:2001, D5587:2003 (C.R.E. Type), F739
  • Color Family Grays

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list