COLLARED CHEMSPLASH COVERALLS 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLLARED CHEMSPLASH COVERALLS 2XL

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7213GT2X
  • Mfr. Model # 7213GT2X
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Gray
  • Item Coverall
  • Material ChemSplash 2(R)
  • Seam Style Taped
  • Closure Type Storm Flap Zipper with Pressure Sensitive Tape
  • Inseam 30-1/2"
  • Fits Chest Size 43" to 46"
  • Fabric Weight 80 GSM
  • Cuff Style Elastic
  • Fits Waist Size 44-47"
  • Ankle Style Elastic
  • Standards ASTM D5034:2001, D5587:2003 (C.R.E. Type), F739
  • Colour Family Grays

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list