Skip Content
COLLARED CHEMSPLASH 1,OPEN,XL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLARED CHEMSPLASH 1,OPEN,XL,PK

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HKK6
  • Mfr. Model # 3HKK6
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Colour Yellow
  • Features Elastic Wrists and Open Ankles
  • Item Collared Chemical Resistant Coveralls
  • Material ChemSplash 1(R)
  • Seam Style Sealed
  • Size X-Large
  • Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
  • Closure Type Zipper
  • Inseam 29-1/2"
  • Fabric Weight 2.1 oz.
  • Fits Chest Size 26-1/2"
  • Cuff Style Elastic
  • Fits Waist Size 25"
  • Ankle Style Open
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list