Skip Content
COLLAR (TC2) LP TL3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLAR (TC2) LP TL3

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-TCL2PL
  • Mfr. Model # T-TCL2PL
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.074 lbs

Technical Specs

  • Item Tool Collar(R)
  • Material Non-Metallic
  • Fits Shaft Dia. 0.156"-0.25"
  • For Use With Tether Ready Hand Tools
  • Installation Method Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list