COLLAR SHAFT 1/4 ID 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COLLAR SHAFT 1/4 ID 3/PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2X735
  • Mfr. Model # 2X735
  • UNSPSC # 31162811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Zinc Plated Steel
  • Item Shaft Collar
  • Screw Material Alloy Steel
  • Outside Dia. 1/2"
  • Width 5/16"
  • Bore Dia. 1/4"
  • Number of Pieces 1
  • Screw Size #10-32
  • Dimension Type Standard
  • Collar Style Set Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list