Skip Content
COLLAR HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLAR HOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEWRC1212
  • Mfr. Model # WRC1212
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3143
  • Shipping Weight 9.0 lbs

Technical Specs

  • Max. Clamp Dia. 0.49"
  • Metric Dia. Max. 12.5 mm
  • Band Material Stainless Steel
  • Metric Dia. Min. 12 mm
  • Min. Clamp Dia. 0.47"
  • Item Hose Collar
  • Clamp Type Collar and Cable Assembly
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list