Skip Content
COLLAR HOSE 13X13.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLAR HOSE 13X13.5MM

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEWRC1415
  • Mfr. Model # WRC1415
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 3143
  • Shipping Weight 13.0 lbs

Technical Specs

  • Band Material Stainless Steel
  • Metric Dia. Max. 15 mm
  • Metric Dia. Min. 14 mm
  • Max. Clamp Dia. 0.59"
  • Min. Clamp Dia. 0.55"
  • Clamp Type Collar and Cable Assembly
  • Item Hose Collar
  • Hose Clamp Product Group Hose Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list