COLLAR EXTRICATION PERFIT SHORT YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLLAR EXTRICATION PERFIT SHORT YW

AMBU

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABU000-264-504
  • Mfr. Model # 000-264-504
  • UNSPSC # 42171607
  • CATALOGUE PAGE # 2206
  • Shipping Weight 16.0 lbs

Product Details

Perfit Extrication short collar features a split chin piece, one piece construction that stores completely flat, colour coded with rear pane slots and large trach opening. Radiolucent, able to perform X-rays without removing collar.

Technical Specs

  • Size Short
  • Colour White
  • Item Extrication Collar
  • Height 26"
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list