Skip Content
COLLAR CONNECTOR STEEL YELLOW 9 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLAR CONNECTOR STEEL YELLOW 9 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21XL89
  • Mfr. Model # 21XL89
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Colour Yellow
  • Item Collar Connector
  • Overall Length 9"
  • Material Steel
  • Overall Height 4"
  • For Use With 21XL83: 21XL84: 21XL85: 21XL86
  • Guard Rail Accessory Item Collar Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list