images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
USING 360° VIEWING:
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
COLLAR,SHAFT,3/16 IN
- Item # GGF1L712
- Mfr. Model # 1L712
- UNSPSC # 31162811
- CATALOGUE PAGE # N/A
- Shipping Weight 0.5 lbs
Technical Specs
- Item Shaft Collar
- Outside Dia. 5/8"
- Width 5/16"
- Screw Size #4-40
- Bore Dia. 3/16"
- System of Measurement Inch
- Shaft Locking Type - Couplings 2 Piece Clamp
- Material - Collars Stainless Steel
Compliance and Restrictions
-
None