Skip Content
COLLAPSIBLE WILDLAND FIRE PUMP,VINY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLAPSIBLE WILDLAND FIRE PUMP,VINY

INDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8NEZ9
  • Mfr. Model # 8NEZ9
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.02 lbs

Technical Specs

  • Depth 4-1/2"
  • Height 18-7/8"
  • Item Collapsible Wildland Fire Pump
  • Includes Shoulder Harness Straps with Center Cinch Strap
  • Width 4-1/2"
  • Nozzle Type Dual Cone- Stream to Spray
  • Standards Approved by US Forestry Service
  • Tank Capacity 5 gal.
  • Pressure Release No
  • Tank Material Vinyl
  • Hose Material Oil Proof
  • Opening Size 4"
  • Wand Material Brass Slide Pump
  • In Tank Filter Yes
  • Nozzle Material Brass
  • Weight Empty 5 lb.
  • Hose Length 48"
  • Wand Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list