Skip Content
COLLAPSIBLE GUARDRAIL,6 FT. L,3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLLAPSIBLE GUARDRAIL,6 FT. L,3-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10K027
  • Mfr. Model # 10K027
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • For Use With Guardrail Base
  • Item Collapsible Guardrail
  • Colour Yellow
  • Construction Steel
  • Length 6 ft.
  • Mounting Type Portable
  • Overall Height 3-1/2 ft.
  • Standards OSHA and ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list