COLD STEM AND BONNET,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLD STEM AND BONNET,BRASS

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NTU8
  • Mfr. Model # 5NTU8
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Non Plated
  • For Use With Faucet
  • Item Cold Stem and Bonnet
  • Material of Construction Brass
  • Sub-Category Stems and Cartridges
  • Standards Compliant with the "Safe Water Drinking Act"
  • Length (In.) 1-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list