COLD PROTECTION GLOVES,ZIPPER,RD,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COLD PROTECTION GLOVES,ZIPPER,RD,BL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J486
  • Mfr. Model # 33J486
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

Insulated leather Fitter with full Thinsulate(TM) lining. Gauntlet cuff. Cow grain leather palm, fingers and knuckles. Medium.

Technical Specs

  • Length 10-1/2"
  • Cut Gunn
  • Size Medium
  • Colour Red/Black
  • Item Cold Protection Gloves
  • Temp. Range Down to -26 Degrees C
  • Cuff Slip-On
  • Closure Type Hook & Loop, Zipper
  • Lining Polyester
  • Back Material Polyester Spandex
  • Thumb Style Keystone
  • Palm Material Synthetic Leather
  • Stitching Material Polyester
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list