COLD PROTECTION GLOVES,XL,RED/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

COLD PROTECTION GLOVES,XL,RED/BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XRY2
  • Mfr. Model # 2XRY2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Red/Black
  • Cut Gunn
  • Item Cold Protection Gloves
  • Size X-Large
  • Temp. Range Down to -4 Degrees C
  • Closure Type Hook & Loop
  • Cuff Shirred
  • Lining Yes
  • Palm Material Synthetic Leather
  • Palm Construction Spandex
  • Thumb Style Wing
  • Stitching Material Nylon
  • Back Material Nylon Stretch/Neoprene
  • Finger Style Full
  • Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list