COLD PROTECTION GLOVES,XL,GOLDEN YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,XL,GOLDEN YL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TJW9
  • Mfr. Model # 4TJW9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour Golden Yellow
  • Cut Gunn
  • Item Cold Protection Gloves
  • Size X-Large
  • Closure Type Elastic
  • Cuff Slip-On
  • Lining Thinsulate(TM)
  • Palm Material Deerskin Leather
  • Back Material Deerskin Leather
  • Thumb Style Keystone
  • Finger Style Full
  • Stitching Material Polyester
  • Length 9-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list