Skip Content
COLD PROTECTION GLOVES,XL,BLACK/GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,XL,BLACK/GRA

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1GD14
  • Mfr. Model # 1GD14
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Item Cold Protection Gloves
  • Colour Black/Gray
  • Size X-Large
  • Cut Gunn
  • Cuff Safety
  • Closure Type Elastic
  • Lining Soft Brushed Nylon
  • Palm Material Leather
  • Back Material Leather
  • Thumb Style Wing
  • Finger Style Full
  • Coating Finish Microfinish
  • Length 10-1/2"
  • Stitching Material Polyester
  • Knuckle Padding Material Split Cowhide Leather
  • Finger Material Wrapped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list