Skip Content
COLD PROTECTION GLOVES,S,RED/BLACK, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,S,RED/BLACK,

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XRX8
  • Mfr. Model # 2XRX8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Red/Black
  • Cut Gunn
  • Item Cold Protection Gloves
  • Size Small
  • Temp. Range Down to -4 Degrees C
  • Cuff Shirred
  • Back Material Nylon Stretch/Neoprene
  • Lining Yes
  • Thumb Style Wing
  • Closure Type Hook & Loop
  • Palm Material Synthetic Leather
  • Palm Construction Spandex
  • Finger Style Full
  • Stitching Material Nylon
  • Length 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list