Skip Content
COLD PROTECTION GLOVES,S,GOLDEN YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,S,GOLDEN YLW

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TJW7
  • Mfr. Model # 4TJW7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Cut Gunn
  • Colour Golden Yellow
  • Item Cold Protection Gloves
  • Size Small
  • Cuff Slip-On
  • Closure Type Elastic
  • Palm Material Deerskin Leather
  • Lining Thinsulate(TM)
  • Back Material Deerskin Leather
  • Stitching Material Polyester
  • Thumb Style Keystone
  • Finger Style Full
  • Length 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list