Skip Content
COLD PROTECTION GLOVES,S,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,S,BLACK,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2XRT9
  • Mfr. Model # 2XRT9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Black
  • Cut Gunn
  • Size Small
  • Item Cold Protection Gloves
  • Temp. Range Down to -4 Degrees C
  • Cuff Shirred
  • Closure Type Hook & Loop
  • Palm Construction Spandex
  • Palm Material Synthetic Leather
  • Back Material Nylon Stretch/Neoprene
  • Lining Yes
  • Thumb Style Wing
  • Stitching Material Nylon
  • Finger Style Full
  • Length 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list