COLD PROTECTION GLOVES,PVC,XL,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COLD PROTECTION GLOVES,PVC,XL,BLACK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO2ZA28
  • Mfr. Model # 2ZA28
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Colour Black
  • Cut Gunn
  • Size XL
  • Item Cold Protection Gloves
  • Closure Type Elastic
  • Cuff Gauntlet
  • Lining Thinsulate
  • Palm Material PVC
  • Coating Material Polyurethane
  • Thumb Style Wing
  • Back Material Nylon
  • Stitching Material Kevlar(R)
  • Palm Construction Reinforced
  • Knuckle Padding Material EVA
  • Finger Material PVC
  • Finger Style Full
  • Thumb Material Amara Reinforced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list