Skip Content
COLD PROTECTION GLOVES,M,BLACK/YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,M,BLACK/YELL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5NGL8
  • Mfr. Model # 5NGL8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black/Yellow
  • Cut Clute
  • Item Cold Protection Gloves
  • Size Medium
  • Temp. Range Down to -12 Degrees C
  • Cuff Shirred
  • Closure Type Hook & Loop
  • Palm Material Deerskin Leather
  • Lining Fleece/Thinsulate(TM)
  • Back Material Spandex
  • Stitching Material Polyester
  • Knuckle Padding Material Neoprene
  • Thumb Style Keystone
  • Finger Style Full
  • Length 9-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list