Skip Content
COLD PROTECTION GLOVES,M,BEIGE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,M,BEIGE,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NHC4
  • Mfr. Model # 4NHC4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Cut Gunn
  • Item Cold Protection Gloves
  • Colour Beige
  • Size Medium
  • Cuff Slip-On
  • Lining Thermal
  • Back Material Cowhide
  • Palm Material Thermal
  • Thumb Style Keystone
  • Finger Style Full
  • Stitching Material Polyester
  • Length 9-1/4"
  • Closure Type Shirred

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list