Skip Content
COLD PROTECTION GLOVES,L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,L,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4NMU2
  • Mfr. Model # 4NMU2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Cut Gunn
  • Colour Hi-Vis Orange
  • Item Cold Protection Gloves
  • Size Large
  • Cuff Knit Wrist
  • Lining Foam/Jersey
  • Thumb Style Wing
  • Coating Finish Smooth
  • Palm Material PVC
  • Back Material PVC
  • Coating Coverage Fully Coated
  • Coating Material PVC
  • Finger Material PVC
  • Finger Style Full
  • Thumb Material PVC
  • Length 10-3/4"
  • Stitching Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list