!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, WING THUMB, KNIT CUFF, POLYESTER

LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, WING THUMB, KNIT CUFF, POLYESTER

CONDOR

LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, WING THUMB, KNIT CUFF, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, WING THUMB, KNIT CUFF, POLYESTER

LEATHER GLOVES, L (9), WORK GLOVE, COWHIDE, WING THUMB, KNIT CUFF, POLYESTER

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.34 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR2RA32
  • Mfr. Model # 2RA32
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 1371
  • Shipping Weight 0.45 lbs

Product Details

These green/grey Condor leather gloves are size large and are made with nylon and pigskin leather. In addition, they have polyester stitching, and a wing thumb style. They are full-finger and have a knit cuff. They feature a high-visibility backing for added safety.

Technical Specs

  • Item Leather Gloves
  • Finger Coverage Full Finger
  • Insulated No
  • Leather Coverage Style Leather Palm
  • Thumb Style Wing
  • Cuff Style Knit
  • Leather Grade Standard
  • Glove Features High-Visibility
  • Palm Material Cowhide
  • Size- Alpha L
  • High-Visibility Features High-Visibility Backing
  • Palm Colour Grey
  • Pairs per Package 12
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Sold As Pair
  • Glove Hand Style Left and Right
  • Glove Insulation Material WarmTex(R)
  • Glove Liner Material Nylon
  • Glove Back Colour Yellow
  • Glove Back Material Polyester
  • Series Condor
  • Size- Numeric 9
  • Includes Double Palm No
  • Glove Cut Gunn
  • Colour Green, Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list