COLD PROTECTION GLOVES,L,GOLD YELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,L,GOLD YELLO

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TJY3
  • Mfr. Model # 4TJY3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Gold Yellow/Blue Stripes
  • Item Cold Protection Gloves
  • Size Large
  • Cut Gunn
  • Cuff Safety
  • Lining Thinsulate(TM)
  • Palm Material Grain Pigskin Leather
  • Back Material Woven Cotton
  • Thumb Style Wing
  • Finger Style Full
  • Stitching Material Polyester
  • Length 10-3/4"
  • Closure Type Shirred
  • Knuckle Padding Material Grain Pigskin Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list