COLD PROTECTION GLOVES,L,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COLD PROTECTION GLOVES,L,BLACK,PR

DAMASCUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XZH4
  • Mfr. Model # 6XZH4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black
  • Cut Gunn
  • Cuff Neoprene
  • Lining Unlined
  • Size L
  • Item Cold Protection Gloves
  • Palm Material Leather
  • Back Material Nylon
  • Thumb Style Keystone
  • Palm Construction Multi Layer
  • Knuckle Padding Material Nylon
  • Finger Style Full
  • Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list