Skip Content
COLD PROTECTION GLOVES,L,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COLD PROTECTION GLOVES,L,BLACK,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO2AEY2
  • Mfr. Model # 2AEY2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Black
  • Cut Gunn
  • Item Cold Protection Gloves
  • Cuff Fleece
  • Size L
  • Palm Material Synthetic Suede
  • Coating Material Polyester Knit
  • Lining Micro Fleece
  • Closure Type Hook-and-Loop
  • Back Material Synthetic Suede
  • Thumb Style Straight
  • Finger Style Fingerless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list