Skip Content
COLD PROTECTION GLOVES,L,BLACK/GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COLD PROTECTION GLOVES,L,BLACK/GRAY

VALEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9VNT7
  • Mfr. Model # 9VNT7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Cut Gunn
  • Colour Black/Gray
  • Item Cold Protection Gloves
  • Size L
  • Lining Unlined
  • Cuff Stretch Knit
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Synthetic Leather
  • Knuckle Padding Material Cushion
  • Palm Construction Padded Palm with Extra Stitching
  • Thumb Style Wing
  • Coating Finish Smooth
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list