COLD PROTECTION GLOVES,L,BL/PEARL G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLD PROTECTION GLOVES,L,BL/PEARL G

TILLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WUH3
  • Mfr. Model # 5WUH3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Cut Gunn
  • Size L
  • Item Cold Protection Gloves
  • Colour Blue/Pearl Gray
  • Cuff Shirred
  • Palm Material Grain Pigskin Leather
  • Thumb Style Wing
  • Closure Type Hook-and-Loop
  • Lining Thinsulate
  • Back Material Spandex
  • Palm Construction Double Layer
  • Stitching Material Cotton
  • Coating Finish Smooth
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list