Skip Content
COLD PROTECTION GLOVES,2XL,BLACK,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COLD PROTECTION GLOVES,2XL,BLACK,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO2AEY4
  • Mfr. Model # 2AEY4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Black
  • Item Cold Protection Gloves
  • Cut Gunn
  • Size 2XL
  • Cuff Fleece
  • Lining Micro Fleece
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Suede
  • Coating Material Polyester Knit
  • Thumb Style Straight
  • Back Material Synthetic Suede
  • Finger Style Fingerless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list