Skip Content
COLD PACK,6-1/4 X 6 IN.,16 OZ.,PK8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLD PACK,6-1/4 X 6 IN.,16 OZ.,PK8

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F377
  • Mfr. Model # 12F377
  • UNSPSC # 48102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.62 lbs

Technical Specs

  • Features Biodegradable
  • Colour White
  • Item Cold Pack
  • Length 6-1/4"
  • Material Viscous Gel Refrigerant
  • Width 6"
  • Weight 16 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list