Skip Content
COLD PACK,4 X 6 IN.,6 OZ.,PK 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLD PACK,4 X 6 IN.,6 OZ.,PK 48

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F374
  • Mfr. Model # 12F374
  • UNSPSC # 48102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.8 lbs

Technical Specs

  • Colour White
  • Features Biodegradable
  • Length 4"
  • Item Cold Pack
  • Material Viscous Gel Refrigerant
  • Weight 6 oz.
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list