Skip Content
COLD PACK,4 X 6-1/2 IN.,8 OZ.,PK18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLD PACK,4 X 6-1/2 IN.,8 OZ.,PK18

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F375
  • Mfr. Model # 12F375
  • UNSPSC # 48102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.69 lbs

Technical Specs

  • Features Biodegradable
  • Item Cold Pack
  • Colour White
  • Length 4"
  • Material Viscous Gel Refrigerant
  • Width 6-1/2"
  • Weight 8 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list