Skip Content
COLD GUN,2 HOSE,1000 BTUH,15 CFM,70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLD GUN,2 HOSE,1000 BTUH,15 CFM,70

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCJ2
  • Mfr. Model # 4LCJ2
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Cold Air Gun
  • BtuH 1000
  • Max. dBA 70
  • Number of Hoses 2
  • Outside Dia. 1.50"
  • Body Material Aluminum, Stainless Steel
  • Overall Height 1.82"
  • Pressure Range 80 to 120 psi
  • Overall Length 21"
  • Hose Length 11"
  • Air Consumption 15 scfm
  • Hose Material Acetyl Copolymer
  • Tool Length 10"
  • Outlet Temp 20 Degrees F
  • Air Inlet 1/4" (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list