Skip Content
COLD CHISEL SPLINESHNK L 12IN W 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLD CHISEL SPLINESHNK L 12IN W 1IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV04
  • Mfr. Model # 22UV04
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application General Breaking in Concrete
  • Item Cold Chisel
  • For Use With Hammer Drill
  • Blade Width (In.) 1
  • Length (In.) 12
  • Overall Length (In.) 12
  • Shank Length (In.) 6
  • Shank Type Spline
  • Shank Size (In.) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list