COLD CHISEL SDS MAX L 16IN W 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLD CHISEL SDS MAX L 16IN W 7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV13
  • Mfr. Model # 22UV13
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.68 lbs

Technical Specs

  • Item Cold Chisel
  • Length (In.) 16
  • Blade Width (In.) 7/8
  • For Use With Hammer Drill
  • Application General Breaking in Concrete
  • Overall Length (In.) 16
  • Shank Length (In.) 4-1/2
  • Shank Type SDS Max
  • Shank Size (In.) 23/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list