Skip Content
COLD CHISEL SDS MAX L 11IN W 7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COLD CHISEL SDS MAX L 11IN W 7/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV12
  • Mfr. Model # 22UV12
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.25 lbs

Technical Specs

  • Application General Breaking in Concrete
  • Blade Width (In.) 7/8
  • Length (In.) 11
  • For Use With Hammer Drill
  • Overall Length (In.) 11
  • Item Cold Chisel
  • Shank Length (In.) 4-1/2
  • Shank Size (In.) 23/32
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list