COLD CHISEL-ROUND NOSE 6INX1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COLD CHISEL-ROUND NOSE 6INX1/4IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN7CHR15013
  • Mfr. Model # 7CHR15013
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used for cutting grooves for grease-ways in plain bearings. Forged from chrome alloy steel. Accurately ground to optimum angle for cutting. Correctly hardened and tempered so that the blade will not shatter when struck hard. Length 6 inches. Tip size 1/4 inch.

Technical Specs

  • Length 6"
  • Tip Size 1/4"
  • Item Cold Chisel - Alloy Round Nose
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list