Skip Content
COLD CHISEL-DIAMND POINT 9INX7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLD CHISEL-DIAMND POINT 9INX7/16IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN7CHD22522
  • Mfr. Model # 7CHD22522
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used for cutting oil ways in plain bearings. Also used for cutting in corners. Forged from chrome alloy steel to give a harder blade with great resilience. Correctly hardened and tempered so that the blade will not shatter when struck hard. Length 9 inches. Tip size 7/16 inch.

Technical Specs

  • Item Cold Chisel - Alloy Diamond Point
  • Tip Size 7/16"
  • Length 9"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list