Skip Content
COLD CHISEL - ALLOY FLAT 10IN X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLD CHISEL - ALLOY FLAT 10IN X 1IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5AC25025
  • Mfr. Model # 5AC25025
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Used for cutting high-tensile steel and welds, as well as most other metals, concrete and stone. Forged from chrome alloy steel. Softer head is designed to mushroom, not chip. Accurately ground to the optimum 60 degree angle for cutting. Oval section for comfort grip. Length 10 inches. Size 1 inch.

Technical Specs

  • Tip Size 1"
  • Length 10"
  • Item Cold Chisel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list