Skip Content
COLD CHISEL,3/8 X 5-5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COLD CHISEL,3/8 X 5-5/8 IN

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A870
  • Mfr. Model # 24A870
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Cold Chisel
  • Length 5-5/8"
  • Application For Cutting, Shaping And Removing Metal
  • Number of Pieces 1
  • Size 3/8"
  • Tip Size 3/8"
  • Material High Carbon Steel
  • Characteristics Precision Ground
  • Hex 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list